Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40-5M-15 NR. 05M1540

40-5M-15 NR. 05M1540

40-5M-15 pulley

15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 40 Teeth; 16.51MM Face Width; Bushed; 70MM Flange OD; 62.52MM OD; 63.66MM Pitch Diam; Yes Keyway; 10 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

05M1540

BDI #

1403836

QTY

INVENTORY:
6
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.52
UNSPSC
26111812
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Long Description
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 40 Teeth; 16.51MM Face Width; Bushed; 70MM Flange OD; 62.52MM OD; 63.66MM Pitch Diam; Yes Keyway; 10 To 28MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.461 Inch | 62.52 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 10 To 28 Millimeter
Pitch Diameter
2.506 Inch | 63.66 Millimeter
Face Width
0.65 Inch | 16.51 Millimeter
Flange Outside Diameter
2.756 Inch | 70 Millimeter