Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40A13

40A13

40A13 ROLLER CHAIN SPROCKET ; 1/2" PLAIN BORE 1/2" PITCH

Roller Chain Sprocket; 40 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

40A13

BDI #

20641217

QTY

Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31171901
EAN
0847648602285
Chain Size
40
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
1/2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Weight / LBS
0.22
Long Description
Roller Chain Sprocket; 40 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Pitch Diameter
2.089 Inch | 53.06 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter