Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS20B-2 RIV

40NP-2 100FT

40NP-2 100FT ROLLER CHAIN ; 100FT/REEL

Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter

Part #

40NP-2 100FT

BDI #

20885732

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.372
UNSPSC
31151603
EAN
0097039185808
Chain Size
40-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
40-2NPR100
Weight / LBS
0.85
Long Description
Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter