Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

385-5M-17

44-14M-55 NR. 14M5544

SATI 44-14M-55 NR. 14M5544

Synchronous Belt; 14MM Pitch; 55MM Pitch Length; 44MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material

Part #

14M5544

BDI #

20077316

QTY

INVENTORY:
5
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
12.5
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://satispa.com
Long Description
Synchronous Belt; 14MM Pitch; 55MM Pitch Length; 44MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.732 Inch | 44 Millimeter
Belt Pitch Length
2.165 Inch | 55 Millimeter