Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

454-015-22IL

454-015-22IL

CAMOZZI 454-015-22IL

Flow Control Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 32 To 140 Deg F; NBR Seal; Aluminum

Part #

454-015-22IL

BDI #

20521066

QTY

Brand
Manufacturer Name
CAMOZZI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
40141605
Valve Type
Flow Control | Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
36 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.camozzi.com
Long Description
Flow Control Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 32 To 140 Deg F; NBR Seal; Aluminum
Overall Width
1.299 Inch | 33 Millimeter
Overall Height
1.969 Inch | 50 Millimeter
Overall Length
6.575 Inch | 167 Millimeter