Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

940M12 ; PM2388-12

460J8 ; PJ1168-8

460 J/PJ 1168 - 8 RIBS

Poly-V Belt; J Series; 3/32 Inch Belt Pitch; 46" Belt Pitch Length; 3/4" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

460J8 ; PJ1168-8

BDI #

17002098

QTY

INVENTORY:
3
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
26111801
EAN
0072053519976
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
8 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Micro-V
Category - BDI
Drive Belt Poly-V
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
917104608
Weight / LBS
0.18
Product Detail
V-Belt
Product Specification
8 Rib; 46" Outside Length; 3/32" Width per Rib; 5/32" Cross Section Height
Long Description
Poly-V Belt; J Series; 3/32 Inch Belt Pitch; 46" Belt Pitch Length; 3/4" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Pitch Length
46 Inch | 1168.4 Millimeter