Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

47ST10/22-2 NR. 47ST122

47ST10/22-2 NR. 47ST122

SATI 47ST10/22-2 NR. 47ST122

32MM Belt Width; 10 Millimeter Belt Pitch; AT10-32 Belt Style; 22 Teeth; 37MM Face Width; Rough Bore; 75MM Flange OD; 68.15MM OD; 70.03MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

47ST10/22-2 NR. 47ST122

BDI #

1404440

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
26111812
Belt Pitch
10 MM
Belt Style
AT10-32
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.866
Long Description
32MM Belt Width; 10 Millimeter Belt Pitch; AT10-32 Belt Style; 22 Teeth; 37MM Face Width; Rough Bore; 75MM Flange OD; 68.15MM OD; 70.03MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
2.683 Inch | 68.15 Millimeter
Flange Outside Diameter
2.953 Inch | 75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.757 Inch | 70.03 Millimeter
Face Width
1.457 Inch | 37 Millimeter
Belt Width
1.26 Inch | 32 Millimeter