Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24H200 ; H200024

48-H-150 10AF pulley, z=48 b=4

48-H-150 10AF PULLEY, Z=48 B=4

Pulley, Synchronous; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 1-13/16" Face Width; Rough Bore; 7-7/8" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

48-H-150 10AF pulley, z=48 b=4

BDI #

15049587

QTY

INVENTORY:
1
Manufacturer Name
WMH HERION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.wmh-herion.de
Long Description
Pulley, Synchronous; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 1-13/16" Face Width; Rough Bore; 7-7/8" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; No Keyway; Minimum Plain Bore
Outside Diameter
7.585 Inch | 192.67 Millimeter
Pitch Diameter
7.639 Inch | 194.04 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Flange Outside Diameter
7.875 Inch | 200.025 Millimeter