Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20/B120 20/17X3048Li

4RA50

4RA50 MULTI V BELT BANDED

V-Belt; A Series; Banded Belt Style; 52" Belt Outside Length; 2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

4RA50

BDI #

17109022

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
Belt Series
A
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Long Description
V-Belt; A Series; Banded Belt Style; 52" Belt Outside Length; 2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Outside Length
52 Inch | 1320.8 Millimeter