Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4T-3520

4T-67920PX1

4T-67920PX1#CA ; POR TAPERED ROLLER BEARING

Bearing Cup; 67920PX1 Basic Number; PX1 Precision; 11-1/8" Outside Diameter; 1-7/16" Width; Single Row of Roller

Part #

4T-67920PX1

BDI #

17141848

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171529
EAN
0692314525364
Precision Class
PX1
Component
Cup
Basic Number
67920PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.15
Long Description
Bearing Cup; 67920PX1 Basic Number; PX1 Precision; 11-1/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.125 Inch | 282.575 Millimeter