Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5/3V900

5/3V900

5-3V 900 ; Klinový remeň

V-Belt; 3V Series; Banded Belt Style; 90" Belt Outside Length; 1-7/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

5-3V 9007700

BDI #

1067977

QTY

INVENTORY:
2
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
1.393
UNSPSC
26111801
EAN
4014486182200
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
5/3V900
Long Description
V-Belt; 3V Series; Banded Belt Style; 90" Belt Outside Length; 1-7/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
90 Inch | 2286 Millimeter