Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5.4-7B-SK

5.4-7B-SK

5.4-7B-SK PULLEY

7 Grooves; 5-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 5" Pitch Minimum; 5.4" Pitch Maximum; 7/16 To 2-5/8" Bushing Bore Range; Keyway

Part #

5.4-7B-SK

BDI #

410773

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.761
EAN
0037256284298
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
5.4-7B-SK PULLEY
Manufacturer Internal Number
20179328
Weight / LBS
12.7
Long Description
7 Grooves; 5-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 5" Pitch Minimum; 5.4" Pitch Maximum; 7/16 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
5 Inch | 127 Millimeter
Bushing Bore Range
7/16 To 2-5/8 Inch | 24 To 55 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
5.4 Inch | 137.16 Millimeter