Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5-5V-1500-R

5-5V-1500-R

5-5V-1500-R V-BELT SHEAVE ; QD BUSHED 101758543

Transmission Pulley; 5 Grooves; 15" Outside Diameter; Bushed; R1 Bushing Series; 5V Belt Series; 14.9" Pitch Minimum; 14.9" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway

Part #

5-5V-1500-R

BDI #

24308233

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
20.412
UNSPSC
26111806
EAN
0070964138422
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
R1
Belt Series
5V
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 5 Grooves; 15" Outside Diameter; Bushed; R1 Bushing Series; 5V Belt Series; 14.9" Pitch Minimum; 14.9" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Outside Diameter
15 Inch | 381 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
14.9 Inch | 378.46 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
14.9 Inch | 378.46 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter