Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R8VK2800-12

5/8V2360

5/8V2360 WEDGE BANDED V BELT ; 1IN TOP WD 236IN OUTSIDE LG

V-Belt; 8V Series; Banded Belt Style; 236" Belt Outside Length; 5" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

5/8V2360

BDI #

541385

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
EAN
0746041079666
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch | Narrow Deep Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
5/8V2360
Long Description
V-Belt; 8V Series; Banded Belt Style; 236" Belt Outside Length; 5" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
236 Inch | 5994.4 Millimeter
Belt Width
5 Inch | 127 Millimeter