Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Roller Chains | BDI Slovakia
CategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller Chains
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 10B-2 TEMP 200DEG C
Roller Chain; 10B-2; Riveted; 15.875MM Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Dia; 9.65MM Roller Wid; 1.7MM Plate Thickness; 14.7MM Plate Height; 5.08MM Pin Dia
INVENTORY
5

QTY

TSUBAKI
RS 60-1 C/L
Chain Link; 60 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
INVENTORY
1

QTY

DONGHUA
DONGHUA 12B-1
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
INVENTORY
5

QTY

TSUBAKI
RS 12 B-2 C/L ; Reťazová spojka
Chain Link; 12B-2 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter
BDI #
INVENTORY
38

QTY

DONGHUA
DONGHUA 10B-2 C/L
Chain Link; 10B-2 Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
INVENTORY
10

QTY