Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

53211

53211

53211 THRUST BALL BEARING ; 55MM BOREX90MM ODX27.3MM W

Thrust Ball Bearing; 55MM Bore 1; 57MM Bore 2; 90MM Outer Diameter; 27MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision

Part #

53211

BDI #

1183271

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.66
UNSPSC
31171552
EAN
0029176029561
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Aligning Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
53211
Weight / LBS
1.44623
Long Description
Thrust Ball Bearing; 55MM Bore 1; 57MM Bore 2; 90MM Outer Diameter; 27MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Height
1.063 Inch | 27 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore 1
2.165 Inch | 55 Millimeter
Bore 2
2.244 Inch | 57 Millimeter