Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

54-GD5040-01

54-GD5040-01

54-GD5040-01 RTN D 4.5 DRP ST RG ; IDLER NON RETURNABLE

54" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable

Part #

54-GD5040-01

BDI #

18140933

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
30.951
UNSPSC
24101717
EAN
0793699292626
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
54-GD5040-01
Manufacturer Internal Number
0129262
Weight / LBS
69
Long Description
54" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Belt Width
54 Inch | 1,371.6 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Roller Width
57 Inch | 1,447.8 Millimeter
Overall Length
65 Inch | 1,651 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1,600.2 Millimeter