Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5558

5558

5558 ; POR REFRIGERATION V-BELT

V-Belt; 3VX Series; Banded Cogged Belt Style; 84.62" Belt Outside Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

5558

BDI #

20913872

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111801
EAN
0770075716112
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.38
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 84.62" Belt Outside Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
84.62 Inch | 2149.348 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter