Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

56650-2

563-3

563 class 3

Bearing Cup; 563 #3 Basic Number; Class 3 Precision; 5" Outside Diameter; 1-1/8" Width; Single Row of Roller

Part #

563-30000

BDI #

1346767

QTY

INVENTORY:
3
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.602
UNSPSC
31171505
EAN
0053893055152
Precision Class
Class 3
Component
Cup
Basic Number
563 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 563 #3 Basic Number; Class 3 Precision; 5" Outside Diameter; 1-1/8" Width; Single Row of Roller
Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter