Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

348MT30AF-L44S1D

568MT50AF-L510S1H

568MT50AF L510S1H ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 56 Teeth; 60.325MM Face Width; Locking Sleeve; 141.224MM Outside Diameter; 142.596MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

568MT50AF-L510S1H

BDI #

926694

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223738433
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
56
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L5 Locking Sleeve | 10 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
16
Long Description
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 56 Teeth; 60.325MM Face Width; Locking Sleeve; 141.224MM Outside Diameter; 142.596MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
5.56 Inch | 141.224 Millimeter