Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5-5V-900-TB

5C12.0-3030

5C12.0-3030 TAPER LOCK V-BELT SHEAVE ; NON-RETURNABLE

5 Grooves; 12.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway

Part #

5C12.0-3030

BDI #

256016

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
41.768
UNSPSC
26111806
EAN
0782475090709
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5C12.0-3030 SHEAVE
Manufacturer Internal Number
115152
Weight / LBS
92
Long Description
5 Grooves; 12.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Outside Diameter
12.4 Inch | 314.96 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 28 To 80 Millimeter