Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5V37.5-6-J

5V37.5-6-J PULLEY ; NON-RETURNABLE

6 Grooves; 37-1/2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 37.4" Pitch Minimum; 37.4" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

5V37.5-6-J

BDI #

412229

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
107.864
EAN
0037256299551
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
5V37.5-6-J PULLEY
Manufacturer Internal Number
20180810
Weight / LBS
237.8
Long Description
6 Grooves; 37-1/2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 37.4" Pitch Minimum; 37.4" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 100 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
37.4 Inch | 949.96 Millimeter
Pitch Diameter Maximum
37.4 Inch | 949.96 Millimeter
Outside Diameter
37.5 Inch | 952.5 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter