Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1B250SF

6.8-1B-SDS

6.8-1B-SDS PULLEY ; NON-RETURNABLE

1 Groove; 7.15" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 7/16 To 2" Bushing Bore Range; Keyway

Part #

6.8-1B-SDS

BDI #

410851

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.858
UNSPSC
26111806
EAN
0037256285073
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
6.8-1B-SDS PULLEY
Manufacturer Internal Number
20179406
Weight / LBS
6.3
Long Description
1 Groove; 7.15" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 7/16 To 2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
6.8 Inch | 172.72 Millimeter
Bushing Bore Range
7/16 To 2 Inch | 24 To 42 Millimeter
Outside Diameter
7.15 Inch | 181.61 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
6.4 Inch | 162.56 Millimeter
Bore
0 Inch | 0 Millimeter