Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6/8V12.5-4040

6/8V12.5-4040

6-8V12.5-4040 TAPER LOCK V-BELT SHEAVE

6 Grooves; 12-1/2" Outside Diameter; Bushed; 4040 Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway

Part #

6/8V12.5-4040

BDI #

254740

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
47.809
UNSPSC
26111806
EAN
0782475655281
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
4040
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6-8V12.5-4040 SHEAVE
Manufacturer Internal Number
110964
Weight / LBS
105.4
Long Description
6 Grooves; 12-1/2" Outside Diameter; Bushed; 4040 Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
12.3 Inch | 312.42 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
12.3 Inch | 312.42 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter