Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6/B72

6/B72

6/B72 V-BELT ; NON-RETURNABLE POWERBAND 75.75IN OC

V-Belt; B Series; Banded Belt Style; 75" Belt Outside Length; 3-3/4" Belt Width; 6 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

6/B72

BDI #

1111236

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.4
UNSPSC
26111801
EAN
0072053480320
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
6/B72 ; 6/17X1850Li
Manufacturer Internal Number
9093-6072
Weight / LBS
8.05
Long Description
V-Belt; B Series; Banded Belt Style; 75" Belt Outside Length; 3-3/4" Belt Width; 6 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
75 Inch | 1905 Millimeter
Belt Width
3.75 Inch | 95.25 Millimeter