Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6J2.65-1108

6/SPB560 4040 NR. BT05606

SATI 6/SPB560 4040 NR. BT05606

6 Grooves; 567MM Outside Diameter; Bushed; 4040; SPB Belt Series; 560MM Pitch Diameter Minimum; 560MM Pitch Diameter Maximum; Keyway

Part #

6/SPB560 4040 NR. BT05606

BDI #

840032

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
52.5
UNSPSC
26111806
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
6 Grooves; 567MM Outside Diameter; Bushed; 4040; SPB Belt Series; 560MM Pitch Diameter Minimum; 560MM Pitch Diameter Maximum; Keyway
Pitch Diameter Maximum
22.047 Inch | 560 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 38 To 115 Millimeter
Pitch Diameter Minimum
22.047 Inch | 560 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Outside Diameter
22.323 Inch | 567 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter