Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6302-Z C/3

6012-Z

6012-Z DEEP GROOVE BALL BRG

Single Row Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

6012-Z

BDI #

1420599

PRICE
€ 27.11 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.42
UNSPSC
31171504
EAN
7316577061874
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6012-Z
Weight / LBS
0.95
Long Description
Single Row Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
2.362 Inch | 60 Millimeter