Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80BS38-2-15/16

60B45-1 15/16

60B45-1 15/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL

Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

60B45-1 15/16

BDI #

175751

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
7.226
UNSPSC
31171901
EAN
0781711616796
Chain Size
60
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
7.232
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.176" Outside Diameter; 10.752" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
10.752 Inch | 273.09 Millimeter
Outside Diameter
11.176 Inch | 283.87 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.938 Inch | 49.225 Millimeter