Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6210 BHTS ZZ 280°C

6210 BHTS ZZ 280°C

BECO BEARINGS 6210 BHTS ZZ 280°C

Single Row Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Graphite Cage

Part #

6210 BHTS ZZ 280°C

BDI #

20089260

QTY

INVENTORY:
4
Manufacturer Name
BECO BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
UNSPSC
31171504
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Graphite
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
High Operating Temperature 280 Deg C
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.becoitalia.biz
Weight / LBS
1.01413
Long Description
Single Row Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Graphite Cage
Outer Race Width
0.787 Inch | 20 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter