Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60/28 C3

6221

6221 DEEP GROOVE BALL BEARING ; 105MM BOREX190MM ODX36MM W 1-ROW

Single Row Ball Bearing; 105MM Bore; 190MM Outside Diameter; 36MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

6221

BDI #

1183005

QTY

INVENTORY:
1
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
3.79
UNSPSC
31171504
EAN
0029176015922
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
6221
Weight / LBS
3.75
Long Description
Single Row Ball Bearing; 105MM Bore; 190MM Outside Diameter; 36MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
4.134 Inch | 105 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Outer Race Width
1.417 Inch | 36 Millimeter