Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6307 BHTC4 ZZ 200°C

6307 BHTC4 ZZ 200°C

BECO 6307 BHTC4 ZZ200°C ; GULIČKOVÉ LOŽISKO

Single Row Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Graphite Cage

Part #

6307 BHTC4 ZZ 200°C

BDI #

15036934

QTY

INVENTORY:
7
Manufacturer Name
BECO BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31171504
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Graphite
Internal Clearance
C4-Extra Loose
Inch - Metric
Metric
Other Features
High Operating Temperature -30 to 200 Deg C
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.becoitalia.biz
Weight / LBS
0.99208
Long Description
Single Row Ball Bearing; 35MM Bore; 80MM Outside Diameter; 21MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Graphite Cage
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter