Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

61811 2RS PRX

6310-2RS1/C3GJN

6310-2RS1/C3GJN DEEP GROOVE BALL BRG ; 50MM BORE 110MM OD 27MM WD

Single Row Ball Bearing; 50MM Bore; 110MM Outside Diameter; 27MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6310-2RS1/C3GJN

BDI #

1261758

PRICE
€ 77.17 / each
€ 135.33 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.11
UNSPSC
31171504
EAN
7316571573397
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Grease with Polyurea Thickener
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6310-2RS1/C3GJN
Weight / LBS
2.481
Long Description
Single Row Ball Bearing; 50MM Bore; 110MM Outside Diameter; 27MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Bore
1.969 Inch | 50 Millimeter