Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

648MT85AF-2517

648MT85AF-2517

648MT85AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 64 Teeth; 95.25MM Face Width; Bushed; 161.595MM Outside Diameter; 162.966MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore

Part #

648MT85AF-2517

BDI #

927069

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223742065
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 64 Teeth; 95.25MM Face Width; Bushed; 161.595MM Outside Diameter; 162.966MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
6.362 Inch | 161.595 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Flange Outside Diameter
7.087 Inch | 180.01 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 70 Millimeter
Pitch Diameter
6.416 Inch | 162.966 Millimeter
Belt Width
3.346 Inch | 85 Millimeter