Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PK1538-10

695L61 ; PL1765-61

695 L/PL 1765 SLEEVE(61 RIBS)

L; Poly-V; 3/16" Pitch; 69-1/2" Belt Pitch Length; 11-7/16" Belt Width; 61 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

9472-06954

BDI #

15010563

QTY

INVENTORY:
5
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
26111801
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
61 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Weight / LBS
0.064
Long Description
L; Poly-V; 3/16" Pitch; 69-1/2" Belt Pitch Length; 11-7/16" Belt Width; 61 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
11.438 Inch | 290.525 Millimeter
Belt Pitch Length
69.5 Inch | 1765.3 Millimeter