Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

170DXL031

6DT5/940

6DT5/940 TIMING BELT ; DT5 PROFILE POLYURETHANE NON RETURNABLE

Synchronous Belt; 5MM Pitch; 940MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; T5 Double; Steel Tensile Material; Polyurethane Outer Material

Part #

6DT5/940

BDI #

1075357

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111811
EAN
4014486066937
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5 Double
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Alpha
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
6DT5/940
Long Description
Synchronous Belt; 5MM Pitch; 940MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; T5 Double; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.236 Inch | 6 Millimeter
Belt Pitch Length
37.008 Inch | 940 Millimeter