Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9/5V1800

7/3V600

7/3V600 WEDGE BANDED V BELT ; 3/8IN TOP WD 60IN OUTSIDE LG

V-Belt; 3V Series; Banded Belt Style; 60" Belt Outside Length; 2-5/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

7/3V600

BDI #

544179

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
EAN
0746041083717
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch | Narrow Deep Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
7/3V600
Long Description
V-Belt; 3V Series; Banded Belt Style; 60" Belt Outside Length; 2-5/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
60 Inch | 1524 Millimeter
Belt Width
2.625 Inch | 66.675 Millimeter