Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

728MT20AF-SDS

728MT20AF-SDS

728MT20AF SDS ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 72 Teeth; 28.575MM Face Width; Bushed; 181.966MM Outside Diameter; 183.337MM Pitch Diameter; Yes Keyway; SDS Bushing; No Minimum Plain Bore

Part #

728MT20AF-SDS

BDI #

927337

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223729455
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 72 Teeth; 28.575MM Face Width; Bushed; 181.966MM Outside Diameter; 183.337MM Pitch Diameter; Yes Keyway; SDS Bushing; No Minimum Plain Bore
Flange Outside Diameter
7.559 Inch | 191.999 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 48 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
7.164 Inch | 181.966 Millimeter
Pitch Diameter
7.218 Inch | 183.337 Millimeter