Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7S 38MM 10X3.3MM KW

7S 38MM 10X3.3MM KW

7S 38MM 10X3.3MM KW FLANGE COUPLING HUB

Hub, Elastomeric Coupling; 38MM Bore; 117.475MM Outside Diameter; 71.374MM Hub Diameter; Flanged; Finished Bore; 46.736MM Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque

Part #

7S 38MM 10X3.3MM KW

BDI #

595250

QTY

Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
UNSPSC
31163012
EAN
0685144415523
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
7S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
5250
Torque
725In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.lovejoy-inc.com
Manufacturer Item Number
7S FLNG 38MM 10X3.3MMKW @
Manufacturer Internal Number
41552
Weight / LBS
2.6
Long Description
Hub, Elastomeric Coupling; 38MM Bore; 117.475MM Outside Diameter; 71.374MM Hub Diameter; Flanged; Finished Bore; 46.736MM Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
Hub Diameter
2.81 Inch | 71.374 Millimeter
Bore
1.496 Inch | 38 Millimeter
Length Thru Bore
1.84 Inch | 46.736 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter