Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3-3VX335

8/3VX1180

8/3VX1180 V-BELT ; SUPER KBX POWER RAW EDGE NON RETURNABLE

V-Belt; 3VX Series; Banded Cogged Belt Style; 118" Belt Outside Length; 3" Belt Width; 8 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

8/3VX1180

BDI #

23117016

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
EAN
4014486649666
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
8/3VX1180
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 118" Belt Outside Length; 3" Belt Width; 8 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
118 Inch | 2997.2 Millimeter
Belt Width
3 Inch | 76.2 Millimeter