Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8-B-94-R

8-C-106-R

8-C-106-R V-BELT SHEAVE ; QD BUSHED 101759511

Transmission Pulley; 8 Grooves; 11" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 10.6" Pitch Minimum; 10.6" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway

Part #

8-C-106-R

BDI #

24310212

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
34.473
UNSPSC
26111806
EAN
0070964120793
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
R2
Belt Series
C
Bushing Bore Range - Inch
1-3/8 To 3-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 8 Grooves; 11" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 10.6" Pitch Minimum; 10.6" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
10.6 Inch | 269.24 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter