Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8-B-94-R

8-C-110-R

8-C-110-R V-BELT SHEAVE ; QD BUSHED 101759513

Transmission Pulley; 8 Grooves; 11.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway

Part #

8-C-110-R

BDI #

24310216

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
33.112
UNSPSC
26111806
EAN
0070964120809
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
R2
Belt Series
C
Bushing Bore Range - Inch
1-3/8 To 3-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 8 Grooves; 11.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Outside Diameter
11.4 Inch | 289.56 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter