Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12/B58

8/C195

NOT AVAILABLE IN US

V-Belt; C Series; Banded Belt Style; 199" Belt Outside Length; 7" Belt Width; 8 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

8/C195

BDI #

1115100

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
18.343
UNSPSC
26111801
EAN
0072053511161
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
8/C195 ; 8/22X4953Li
Manufacturer Internal Number
9094-8195
Weight / LBS
40.44
Long Description
V-Belt; C Series; Banded Belt Style; 199" Belt Outside Length; 7" Belt Width; 8 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
199 Inch | 5054.6 Millimeter
Belt Width
7 Inch | 177.8 Millimeter