Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80-3 RIV 10FT JWIS

80-3 RIV 10FT JWIS

80-3 RIV 10FT JWIS RLLR CHAIN ; 10FT/BOX

Roller Chain; 80-3 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.122" Plate Thickness; 0.945" Plate Height; Curved; 5/16" Pin Diameter

Part #

80-3 RIV 10FT JWIS

BDI #

20646105

QTY

Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
Weight / Kilogram
22.946
UNSPSC
31151603
EAN
0847648215775
Chain Size
80-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Alloy Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Alloy Steel
Plate Shape
Curved
Other Features
JWIS Series
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
80-3 RIV 10FT JWIS
Manufacturer Internal Number
81021577
Weight / LBS
5.0595
Long Description
Roller Chain; 80-3 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.122" Plate Thickness; 0.945" Plate Height; Curved; 5/16" Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Height
0.945 Inch | 24.003 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Thickness
0.122 Inch | 3.099 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter