Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80A-2 0.75kW B14

MT80A-2 0,75KW B14 ; ELEKTROMOTOR

AC Motor; 0.75KW Power; 400VAC Voltage; 50HZ Frequency; 3 Phase; B14 Flange Mounted

Part #

80A-2 0.75kW B14

BDI #

15047916

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
MOTIVE
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26101115
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.motive.it
Product Detail
AC Motor
Product Specification
0.75KW Power; 400VAC Voltage; 50HZ Frequency; 3 Phase; B14 Flange Mounted
Long Description
AC Motor; 0.75KW Power; 400VAC Voltage; 50HZ Frequency; 3 Phase; B14 Flange Mounted