Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80B52F X 1-15/16

80B52F X 1-15/16

80B52F X 1-15/16 ; POR SPROCKET 1 15/16IN KW 2SS

Roller Chain Sprocket; 1-15/16" Bore; 80 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 17.132" Outside Diameter; 16.562" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

80B52F X 1-15/16

BDI #

916113

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
80
Number of Teeth
52
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 80 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 17.132" Outside Diameter; 16.562" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
16.562 Inch | 420.675 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
17.132 Inch | 435.153 Millimeter
Bore
1.938 Inch | 49.225 Millimeter