Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80Q45

80Q45

80Q45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR Q BUSHING

Roller Chain Sprocket; 80 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.901" Outside Diameter; 14.336" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

80Q45

BDI #

312255

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.798
UNSPSC
31171901
EAN
0662289186938
Chain Size
80
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1172055
Weight / LBS
28.8
Long Description
Roller Chain Sprocket; 80 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.901" Outside Diameter; 14.336" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Outside Diameter
14.901 Inch | 378.485 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
14.336 Inch | 364.134 Millimeter