Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

260J22

825L53 ; PL2096-53

GATES 825L53 ; PL2096-53

L; Poly-V; 3/16" Pitch; 82-1/2" Belt Pitch Length; 9-15/16" Belt Width; 53 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

825L53 ; PL2096-53

BDI #

15010577

QTY

INVENTORY:
80
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.076
UNSPSC
26111801
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
53 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Weight / LBS
0.076
Long Description
L; Poly-V; 3/16" Pitch; 82-1/2" Belt Pitch Length; 9-15/16" Belt Width; 53 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
9.938 Inch | 252.425 Millimeter
Belt Pitch Length
82.5 Inch | 2095.5 Millimeter