Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Roller Chain Sprockets | BDI Slovakia
CategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller Chain Sprockets
SATI
12B-1/Z=19Z ; REŤAZOVÉ KOLESO
Roller Chain Sprocket; 12B-1 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 125.603MM Outside Diameter; 115.74MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
4

QTY

SATI
SATI 10B-2/Z=17 NR. PD10017
Roller Chain Sprocket; 10B-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 94.437MM Outside Diameter; 86.39MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
2

QTY

SATI
SATI 06B-1/Z=23HT NR. PS05T23
Roller Chain Sprocket; 06B-1 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 75.032MM Outside Diameter; 69.95MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
6

QTY

WMH HERION
200-402-020 ; SPROCKET
Roller Chain Sprocket; 16MM Bore; 12B-2 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 130.5MM Outside Diameter; A-No Hub; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
INVENTORY
2

QTY

SATI
08B-1/Z=18/PS09T18 ; KOLESO
Roller Chain Sprocket; 08B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 79.654MM Outside Diameter; 73.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
5

QTY