Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8M-63S-21-SK

8M-63S-21-SK

8M-63S-21-SK CHAIN SYNC PULLEY ; 8MM PITCH 63 GROOVE

Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 63 Teeth; 30.48MM Face Width; Bushed; 158.83MM Outside Diameter; 160.43MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore

Part #

8M-63S-21-SK

BDI #

21510437

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.49
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
63
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
4.10059
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 63 Teeth; 30.48MM Face Width; Bushed; 158.83MM Outside Diameter; 160.43MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Belt Width
0.827 Inch | 21 Millimeter
Face Width
1.2 Inch | 30.48 Millimeter
Outside Diameter
6.253 Inch | 158.83 Millimeter
Pitch Diameter
6.316 Inch | 160.43 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Bore
0 Inch | 0 Millimeter