Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8M-90S-21

8M-90S-21

GATES 8M-90S-21

Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 90 Teeth; 30MM Face Width; Bushed; 227.58MM Outside Diameter; 229.18MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore

Part #

8M-90S-21

BDI #

1116615

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
5.4
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
11.90495
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 90 Teeth; 30MM Face Width; Bushed; 227.58MM Outside Diameter; 229.18MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Belt Width
0.827 Inch | 21 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Outside Diameter
8.96 Inch | 227.58 Millimeter
Pitch Diameter
9.023 Inch | 229.18 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 60 Millimeter